Shop BENCHPRO

Hardwood Butcherblock Top Workbench

  • Mfr # CW3672

  • Zoro # G523435249


product price:  $1,256.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Edge Shape
Square
Overall Load Capacity
2,000 lb
Top Material
Hardwood Butcher Block
Height Adjustability
Adjustable Height
Number of Height Positions
5
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CW3672
Zoro #
G523435249
UPC #
840093821980
Country of Origin
Mexico

Dimensions

Height Adjustability
Adjustable Height
Number of Height Positions
5
Overall Depth
36 in
Top Thickness
1 3/4 in
Overall Width
72 in
Height Adjustment Mechanism
Bolt
Height Adjustment Increments
2 in
Work Surface Width
72 in
Minimum Adjustable Height
30 in
Work Surface Depth
36 in
Maximum Adjustable Height
36 in

Details

Edge Shape
Square
Overall Load Capacity
2,000 lb
Top Material
Hardwood Butcher Block
Color
Blue
Number of Work Surface Tops
1
Number of Shelves
0
Lock Type
No Lock
Number of Cabinets
0
Number of Knockouts
0
Number of Legs
2
Brake Type
None
Standards
ANSI, BIFMA, DIN, GSA
Frame Metal Material Gauge
16 ga
Frame Material
Steel
Number of Outlets
0
Item
Industrial Workbench
Series
Cleveland
Frame Material Finish
Powder Coated
Number of Drawers
0
Frame Construction
Welded and Bolted
Top Material Finish
Mineral Oil
Assembly
Partially Assembled
Features
Butcherblock Grading
Foot Type
Glide
Includes
(4) Glides, Frame, Hardware
Portability
Stationary
Leg Type
Straight Leg
Product Type
Industrial Workbench

Description

Industrial Workbench, Height Adjustability Adjustable Height, Top Material Hardwood Butcher Block, Assembly Partially Assembled, Color Blue, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height 36 in, Minimum Adjustable Height 30 in, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 0, Number of Outlets 0, Number of Shelves 0, Overall Depth 36 in, Overall Fixed Height Not Applicable, Overall Load Capacity 2,000 lb, Overall Width 72 in, Portability Stationary

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.