HorizontalBinRail, 4"H, Gry, 48"W, Steel
- Mfr # B48
- Zoro # G7695511
product price:
$
97.45
/ea
Key Features
For Use With
48 in Workstations
Material
Steel
Width
48 in
Height
4 in
Depth
1 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B48
- Zoro #
- G7695511
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Width
- 48 in
- Height
- 4 in
- Depth
- 1 1/2 in
- Overall Depth
- 1 1/2 in
- Overall Height
- 4 in
- Overall Width
- 48 in
- For Work Station Width
- 48 in
Description
Horizontal Bin Rail, Product Type Horizontal Bin Rail, Color Gray, Frame Material Steel, Includes Mounting Hardware Yes, Mount Type Snap, Overall Depth 1 1/2 in, Overall Width 48 in, Adjustability Adjustable Height, Assembly Fully Assembled, Compatible with Manufacturer Part Number AED3048, AEF3048, AEN3048, AEW3048, AMD3048, AMF3048, AMN3048, AMW3048, HD3048, HF3048, HN3048, HW3048, KD3048, KD3048+LP, KF3048, KF3048+LP, KN3048, KN3048+LP, KW3048, KW3048+LP, Overall Height 4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.