Shop HALLOWELL

ShelfRiser, Steel, Blk, 60"W

  • Mfr # HWB-BR-60ME
  • Zoro # G9399415

product price: 
$
104.99
/ea
Free Shipping & Returns

Key Features

For Use With
Workbenches
Material
Steel
Green Certification or Other Recognition
GREENGUARD(R) Certified
Depth
10 in
Finish
Powder Coated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
HWB-BR-60ME
Zoro #
G9399415
UPC #
192109037398
Country of Origin
United States

Dimensions

Depth
10 in
Height
12 in
Width
60 in
For Work Station Width
60 in
Height Adjustability
Fixed Height
Overall Depth
10 in
Overall Fixed Height
12 in
Overall Width
60 in
For Top Width
60 in

Details

For Use With
Workbenches
Item
Shelf Riser
Material
Steel
Green Certification or Other Recognition
GREENGUARD(R) Certified
Finish
Powder Coated
Includes
(2) End Supports
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Color
Black
Load Capacity
200 lb
Assembly
Unassembled
Standards
GREENGUARD(R) Certified
Frame Material Finish
Powder Coated
Frame Material
Steel
Number of Outlets
0
Compatible with Manufacturer Part Number
HWB6030E, HWB6030M, HWB6030S
Overall Load Capacity
200 lb
Number of Knockouts
0
Metal Material Gauge
12 ga
Number of Shelves
1
Mount Type
Bolts
Includes Mounting Hardware
Yes
Top Material
Steel
Riser Type
Non-Electrical Riser
Compatible Brand
Hallowell
Compatible with Series
HWB
Product Type
Riser
Compatible Series
HWB
Wire Color
Black
Compatible Product Type
Workbenches

Description

Riser, Height Adjustability Fixed Height, Riser Type Non-Electrical Riser, Top Material Steel, Color Black, Frame Material Steel, Frame Material Finish Powder Coated, Includes Mounting Hardware Yes, Maximum Adjustable Height Not Applicable, Metal Material Gauge 12 ga, Minimum Adjustable Height Not Applicable, Mount Type Bolts, Number of Knockouts 0, Number of Outlets 0, Number of Shelves 1, Overall Depth 10 in, Overall Fixed Height 12 in, Overall Load Capacity 200 lb, Overall Width 60 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.