Shop BENCHPRO

IndWrkbench, 72"W, 36"D, Bl, Lamin

  • Mfr # CD3672
  • Zoro # G423437138

product price: 
$
985.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Product Type
Industrial Workbench
Series
Cleveland
Portability
Stationary
Lock Type
No Lock
Number of Drawers
0
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CD3672
Zoro #
G423437138
UPC #
840093822437
Country of Origin
Mexico
Product Type
Industrial Workbench
Series
Cleveland
Portability
Stationary
Lock Type
No Lock
Number of Drawers
0
Frame Construction
Welded and Bolted
Standards
ANSI, BIFMA, ESDI, GSA
Number of Legs
2
Frame Material Finish
Powder Coated
Foot Type
Glide
Frame Material
Steel
Resistance Properties
Antistatic, Water-Resistant
Assembly
Partially Assembled
Overall Load Capacity
2,000 lb
Number of Knockouts
0
Top Material Finish
Unfinished
Leg Type
Straight Leg
Item
Industrial Workbench
Top Material
Laminate
Edge Shape
Radius
Brake Type
None
Features
ESD Static Control Laminate Top
Number of Work Surface Tops
1
Number of Outlets
0
Includes
(4) Glides, 15 ft Grounding Cord, ESD Banana Jack Left, Frame, Hardware, Right Frame
Number of Cabinets
0
Number of Shelves
0
Frame Metal Material Gauge
16 ga
Color
Blue
Wire Color
Blue

Dimensions

Height Adjustment Increments
2 in
Overall Width
72 in
Number of Height Positions
5
Work Surface Depth
36 in
Work Surface Width
72 in
Height Adjustability
Adjustable Height
Height Adjustment Mechanism
Bolt
Overall Depth
36 in
Top Thickness
1 1/4 in
Minimum Adjustable Height
30 in
Maximum Adjustable Height
36 in
Fits Chest Size
ESD Static Control Laminate Top

Description

Industrial Workbench, Height Adjustability Adjustable Height, Top Material Laminate, Assembly Partially Assembled, Color Blue, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height 36 in, Minimum Adjustable Height 30 in, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 0, Number of Outlets 0, Number of Shelves 0, Overall Depth 36 in, Overall Fixed Height Not Applicable, Overall Load Capacity 2,000 lb, Overall Width 72 in, Portability Stationary

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.