Zoro Homepage

Kennedy Series Work Bench, Laminate, 60" W, 30" Height, 6600 lb., Straight

  • Mfr # KF3060

  • Zoro # G8078971


product price: $528.99
/ea
Free Shipping & Returns

Key Features

Workbench/Work Table Type
Work Benches
Workbench/Table Leg Type
Straight
Frame Material
Steel
Load Capacity
6600 lb.
Gauge
16 ga.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KF3060
Zoro #
G8078971
UPC #
-
Country of Origin
Mexico

Dimensions

Top Thickness
1.2"
Overall Depth
30 in
Overall Width
60 in
Height
30"
Depth
30"
Width
60"
Height Adjustability
Fixed Height
Overall Fixed Height
30 in
Non-Metal Top Thickness
1 1/4 in

Details

Workbench/Work Table Type
Work Benches
Workbench/Table Leg Type
Straight
Frame Material
Steel
Load Capacity
6600 lb.
Gauge
16 ga.
Finish
Powder Coated
Edge Type
Round Front
Color
Blue
Item
Kennedy Series Work Bench
Workbench/Table Frame Material
Steel
Includes
Heavy Duty Leveling Glide
Workbench/Table Surface Material
Laminate
Workbench/Workstation Item
Workbench
Workbench Item
Workbench
Standards
ANSI, BIFMA, DIN and GSA Structural Standards
Assembly
Partially Assembled
Workbench/Table Assembly
Assembled
Number of Drawers
0
Number of Shelves
0
For Environment
Industrial
Number of Knockouts
0
Features
(1) Bolt Per Leg Assembly, Bottoms Covered with an Aluminum Sheet to Prevent Warping
Edge Shape
Bullnose
Included Components
No Additional Components
Resistance Properties
Water Resistant
Overall Load Capacity
6,600 lb
Number of Cabinets
0
Frame Material Finish
Powder Coated
Leg Type
Straight Leg
Portability
Stationary
Foot Type
Glide
Top Material
Laminate
Top Material Finish
None
Brake Type
None

Description

Workbench, Height Adjustability Fixed Height, Top Material Laminate, Assembly Partially Assembled, Color Blue, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness 1 1/4 in, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 0, Included Components No Additional Components, Number of Shelves 0, Overall Depth 30 in, Overall Fixed Height 30 in, Overall Load Capacity 6,600 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.