Bolted Workbenches, Stainless Steel, 72" W, 27" to 41" Height, 4000 lb., Straight

  • Mfr # WSS2-3072-AH
  • Zoro # G9825891
product price: 
$
1,399.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Workbench/Work Table Type
Stainless Steel Top Workbenches
Workbench/Table Leg Type
Straight
Frame Material
Steel
Method of Construction
Welded
Load Capacity
4000 lb.
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
WSS2-3072-AH
Zoro #
G9825891
UPC #
-
Country of Origin
United States

Dimensions

Top Thickness
1-1/2"
Overall Depth
30 in
Overall Width
72 in
Width
72 in
Depth
30"
Height
27" to 41"
Work Surface Depth
30 in
Work Surface Width
72 in
Height Adjustability
Adjustable Height
Height Adjustment Increments
2 in
Metal Top Thickness
1 1/2 in
Minimum Adjustable Height
27 in
Height Adjustment Mechanism
Bolt
Maximum Adjustable Height
41 in
Number of Height Positions
8
Fits Chest Size
Legs are Adjustable from 24 in to 41 in on 2 in Centers

Details

Workbench/Work Table Type
Stainless Steel Top Workbenches
Workbench/Table Leg Type
Straight
Frame Material
Steel
Method of Construction
Welded
Load Capacity
4000 lb.
Gauge
16 ga.; Top: 12 ga.
Finish
Powder Coated
Edge Type
Straight
No. of Shelves
1
Color
Gray
Item
Workbenches
Includes
Lower Shelf
Workbench/Workstation Item
Workbench
Workbench/Table Frame Material
Steel
Workbench/Table Adjustment
Bolted
Workbench Item
Workbench
Workbench/Table Surface Material
Stainless Steel
Workbench/Table Assembly
Assembled
Assembly
Fully Assembled
Number of Drawers
0
Number of Shelves
1
Maximum Shelf Load Capacity
500 lb
Number of Knockouts
0
Portability
Stationary
Top Metal Material Gauge
12 ga
Top Material
Stainless Steel
Frame Construction
Welded and Bolted
Number of Cabinets
0
Edge Shape
Radius
Resistance Properties
Chemical-Resistant, Corrosion-Resistant
Top Material Finish
Powder Coated
Frame Material Finish
Powder Coated
Frame Metal Material Gauge
12 ga
Included Components
Lower Shelf
For Environment
Industrial
Leg Type
Straight Leg
Overall Load Capacity
4,000 lb
Number of Outlets
0
Number of Work Surface Tops
1
Number of Legs
4
Product Type
Industrial Workbench
Lock Type
No Lock
NSF Rated
Not NSF Rated
Foot Type
Plain
Features
Legs are Adjustable from 24 in to 41 in on 2 in Centers
Wire Color
Gray

Description

Industrial Workbench, Height Adjustability Adjustable Height, Top Material Stainless Steel, Assembly Fully Assembled, Color Gray, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height 41 in, Minimum Adjustable Height 27 in, Non-Metal Top Thickness Not Applicable, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 0, Included Components Lower Shelf, Number of Outlets 0, Number of Shelves 1, Overall Depth 30 in, Overall Fixed Height Not Applicable

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.