Shop BENCHPRO

laminate top workbench

  • Mfr # CF3060

  • Zoro # G523430763


product price:  $653.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Assembly
Partially Assembled
Frame Material
Steel
Frame Metal Material Gauge
16 ga
Top Thickness
1 1/4 in
Brake Type
None
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CF3060
Zoro #
G523430763
UPC #
840093821638
Country of Origin
Mexico

Dimensions

Top Thickness
1 1/4 in
Height Adjustability
Adjustable Height
Overall Depth
30 in
Minimum Adjustable Height
30 in
Work Surface Width
60 in
Work Surface Depth
30 in
Height Adjustment Mechanism
Bolt
Maximum Adjustable Height
36 in
Overall Width
60 in
Height Adjustment Increments
2 in
Number of Height Positions
5

Details

Assembly
Partially Assembled
Frame Material
Steel
Frame Metal Material Gauge
16 ga
Brake Type
None
Color
Blue
Leg Type
Straight Leg
Resistance Properties
Water-Resistant
Edge Shape
Radius
Item
Industrial Workbench
Portability
Stationary
Frame Material Finish
Powder Coated
Number of Outlets
0
Number of Cabinets
0
Frame Construction
Welded and Bolted
Number of Knockouts
0
Includes
(4) Glides, Frame, Hardware
Number of Work Surface Tops
1
Number of Legs
2
Standards
ANSI, BIFMA, DIN, GSA
Top Material
Laminate
Product Type
Industrial Workbench
Overall Load Capacity
2,000 lb
Top Material Finish
Unfinished
Foot Type
Glide
Features
Top and Sides Covered with the Heaviest Grade Laminate
Number of Shelves
0
Lock Type
No Lock
Number of Drawers
0
Series
Cleveland

Description

Industrial Workbench, Height Adjustability Adjustable Height, Top Material Laminate, Assembly Partially Assembled, Color Blue, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height 36 in, Minimum Adjustable Height 30 in, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 0, Number of Outlets 0, Number of Shelves 0, Overall Depth 30 in, Overall Fixed Height Not Applicable, Overall Load Capacity 2,000 lb, Overall Width 60 in, Portability Stationary

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.