Shop BENCHPRO

laminate top workbench

  • Mfr # CF3672

  • Zoro # G923434828


product price:  $799.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Minimum Adjustable Height
30 in
Assembly
Partially Assembled
Features
Top and Sides Covered with the Heaviest Grade Laminate
Frame Material
Steel
Lock Type
No Lock
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CF3672
Zoro #
G923434828
UPC #
840093821683
Country of Origin
Mexico

Dimensions

Minimum Adjustable Height
30 in
Work Surface Depth
36 in
Height Adjustment Mechanism
Bolt
Top Thickness
1 1/4 in
Overall Depth
36 in
Maximum Adjustable Height
36 in
Height Adjustment Increments
2 in
Number of Height Positions
5
Height Adjustability
Adjustable Height
Work Surface Width
72 in
Overall Width
72 in

Details

Assembly
Partially Assembled
Features
Top and Sides Covered with the Heaviest Grade Laminate
Frame Material
Steel
Lock Type
No Lock
Top Material
Laminate
Number of Legs
2
Foot Type
Glide
Top Material Finish
Unfinished
Brake Type
None
Color
Blue
Portability
Stationary
Number of Outlets
0
Frame Construction
Welded and Bolted
Item
Industrial Workbench
Number of Cabinets
0
Overall Load Capacity
2,000 lb
Edge Shape
Radius
Frame Material Finish
Powder Coated
Number of Knockouts
0
Frame Metal Material Gauge
16 ga
Standards
ANSI, BIFMA, DIN, GSA
Resistance Properties
Water-Resistant
Includes
(4) Glides, Frame, Hardware
Number of Drawers
0
Number of Shelves
0
Series
Cleveland
Product Type
Industrial Workbench
Number of Work Surface Tops
1
Leg Type
Straight Leg

Description

Industrial Workbench, Height Adjustability Adjustable Height, Top Material Laminate, Assembly Partially Assembled, Color Blue, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height 36 in, Minimum Adjustable Height 30 in, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 0, Number of Outlets 0, Number of Shelves 0, Overall Depth 36 in, Overall Fixed Height Not Applicable, Overall Load Capacity 2,000 lb, Overall Width 72 in, Portability Stationary

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.