Shop BENCHPRO
See all product information
Create Account
Lan Station Monitor Bar
Mfr # MB72-Blue
Zoro # G323437016
product price:Â
$
158.99
/ea
Free Shipping & Returns
Key Features
Assembly
Partially Assembled
Product Type
Lan Station Monitor Bar
Overall Width
72 in
Mount Type
Upright Sleeve and Knob
For Use With
72 in Benches
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MB72-Blue
- Zoro #
- G323437016
- UPC #
- 840093890061
- Country of Origin
- Mexico
Dimensions
- Overall Width
- 72 in
- Overall Depth
- 5 in
- Overall Height
- 3 in
Details
- Assembly
- Partially Assembled
- Product Type
- Lan Station Monitor Bar
- Mount Type
- Upright Sleeve and Knob
- Item
- Lan Station Monitor Bar
- For Use With
- 72 in Benches
- Compatible with Series
- Adams, Harding, Kennedy, Roosevelt
- Overall Load Capacity
- 50 lb
- Compatible with Manufacturer Part Number
- AED3072,AED3672,AEF3072,AEF3672,AEN3072,AEN3672,AEW3072,AEW3672,AMD3072,AMD3672,AMF3072,AMF3672,AMN3072,AMN3672,AMW3072,AMW3672,HD3072,HD3672,HF3072,HF3672,HN3072,HN3672,HW3072,HW3672,KD3072,KD3072+LP,KD3672,KD3672+LP,KF3072,KF3072+LP,KF3672,KF3672+LP,KN3072,KN3072+LP,KN3672,KN3672+LP,KW3072,KW3072+LP,KW3672+LP,RD3072,RD3672,RE3072,RE3672,RN3072,RN3672,RPB3072,RPB3672,RW3072,RW3672
- Color
- Blue
- Finish
- Powder Coated
- Compatible Brand
- Benchpro
- Arm Reach
- 14 in
- Material
- Steel
- Includes
- Mounting Bracket
Description
Lan Station Monitor Bar, Product Type Lan Station Monitor Bar, Arm Reach 14 in, Color Blue, Finish Powder Coated, For Monitor Depth Not Applicable, For Monitor Width Not Applicable, Includes Mounting Hardware Yes, Material Steel, Mount Type Upright Sleeve and Knob, Mounting Location Upright, Overall Depth 5 in, Overall Load Capacity 50 lb, Overall Width 72 in, Assembly Partially Assembled