Shop BENCHPRO
See all product information
Create Account
Leg Extender
Mfr # FLP-BK
Zoro # G923437201
product price:Â
$
103.99
/ea
Free Shipping & Returns
Key Features
Overall Width
2 in
Height Adjustment Mechanism
Bolt
Compatible with Manufacturer Part Number
DDC-5,DDC-6,DFC-5,DFC-6,DPBC-5,DPBC-6,DWC-5,DWC-6,HD30120,HD3048,HD3060,HD3072,HD3096,HD36120,HD3660,HD3672,HD3696,HF30120,HF3048,HF3060,HF3072,HF3096,HF36120,HF3660,HF3672,HF3696,HN30115,HN3048,HN3060,HN3072,HN3096,HN36115,HN3660,HN3672,HN3696,HW30120,HW3048,HW3060,HW3072,HW3096,HW36120,HW3660,HW3672,HW3696,KD30120,KD30120+LP,KD3048,KD3048+LP,KD3060,KD3060+LP,KD3072,KD3072+LP,KD3096,KD3096+LP,KD36120,KD36120+LP,KD3660,KD3660+LP,KD3672,KD3672+LP,KD3696,KD3696+LP,KDC-5,KDC-6,KF30120,KF30120+LP,KF3048,KF3048+LP,KF3060,KF3060+LP,KF3072,KF3072+LP,KF3096,KF3096+LP,KF36120,KF36120+LP,KF3660,KF3660+LP,KF3672,KF3672+LP,KF3696,KF3696+LP,KFC-5,KFC-6,KN30117,KN30117+LP,KN3048,KN3048+LP,KN3060,KN3060+LP,KN3072,KN3072+LP,KN3096,KN3096+LP,KN36117,KN36117+LP,KN3660,KN3660+LP,KN3672,KN3672+LP,KN3696,KN3696+LP,KPBC-5,KPBC-6,KW30120,KW30120+LP,KW3048,KW3048+LP,KW3060,KW3060+LP,KW3072,KW3072+LP,KW3096,KW3096+LP,KW36120,KW36120+LP,KW3660,KW3660+LP,KW3672,KW3672+LP,KW3696,KW3696+LP,KWC-5,KWC-6,RD2460,RD30120,RD3060,RD3072,RD3096,RD36120,RD3672,RD3696,RDC-3,RDC-4,RE2460,RE30120,RE3060,RE3072,RE3096,RE36120,RE3672,RE3696,RFC-3,RFC-4,RN2460,RN30117,RN3060,RN3072,RN3096,RN36117,RN3672,RN3696,RPB2460,RPB30120,RPB3060,RPB3072,RPB3096,RPB36120,RPB3672,RPB3696,RPBC-3,RPBC-4,RW2460,RW30120,RW3060,RW3072,RW3096,RW36120,RW3672,RW3696,RWC-3,RWC-4
Product Type
Leg
Foot Type
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FLP-BK
- Zoro #
- G923437201
- UPC #
- 840093889041
- Country of Origin
- Mexico
Dimensions
- Overall Width
- 2 in
- Height Adjustment Mechanism
- Bolt
- Minimum Adjustable Height
- 2 in
- Floor Mounting Hole Diameter
- 1 in
- Number of Height Positions
- 5
- Maximum Adjustable Height
- 6 in
- Height Adjustability
- Adjustable Height
- Overall Depth
- 2 in
- Height Adjustment Increments
- 2 in
Details
- Compatible with Manufacturer Part Number
- DDC-5,DDC-6,DFC-5,DFC-6,DPBC-5,DPBC-6,DWC-5,DWC-6,HD30120,HD3048,HD3060,HD3072,HD3096,HD36120,HD3660,HD3672,HD3696,HF30120,HF3048,HF3060,HF3072,HF3096,HF36120,HF3660,HF3672,HF3696,HN30115,HN3048,HN3060,HN3072,HN3096,HN36115,HN3660,HN3672,HN3696,HW30120,HW3048,HW3060,HW3072,HW3096,HW36120,HW3660,HW3672,HW3696,KD30120,KD30120+LP,KD3048,KD3048+LP,KD3060,KD3060+LP,KD3072,KD3072+LP,KD3096,KD3096+LP,KD36120,KD36120+LP,KD3660,KD3660+LP,KD3672,KD3672+LP,KD3696,KD3696+LP,KDC-5,KDC-6,KF30120,KF30120+LP,KF3048,KF3048+LP,KF3060,KF3060+LP,KF3072,KF3072+LP,KF3096,KF3096+LP,KF36120,KF36120+LP,KF3660,KF3660+LP,KF3672,KF3672+LP,KF3696,KF3696+LP,KFC-5,KFC-6,KN30117,KN30117+LP,KN3048,KN3048+LP,KN3060,KN3060+LP,KN3072,KN3072+LP,KN3096,KN3096+LP,KN36117,KN36117+LP,KN3660,KN3660+LP,KN3672,KN3672+LP,KN3696,KN3696+LP,KPBC-5,KPBC-6,KW30120,KW30120+LP,KW3048,KW3048+LP,KW3060,KW3060+LP,KW3072,KW3072+LP,KW3096,KW3096+LP,KW36120,KW36120+LP,KW3660,KW3660+LP,KW3672,KW3672+LP,KW3696,KW3696+LP,KWC-5,KWC-6,RD2460,RD30120,RD3060,RD3072,RD3096,RD36120,RD3672,RD3696,RDC-3,RDC-4,RE2460,RE30120,RE3060,RE3072,RE3096,RE36120,RE3672,RE3696,RFC-3,RFC-4,RN2460,RN30117,RN3060,RN3072,RN3096,RN36117,RN3672,RN3696,RPB2460,RPB30120,RPB3060,RPB3072,RPB3096,RPB36120,RPB3672,RPB3696,RPBC-3,RPBC-4,RW2460,RW30120,RW3060,RW3072,RW3096,RW36120,RW3672,RW3696,RWC-3,RWC-4
- Product Type
- Leg
- Foot Type
- Plain
- Color
- Black
- Includes
- (4) Leg Extensions
- Material
- Steel
- Item
- Leg Extender
- Leg Type
- Leg Extender
- For Use With
- Workbenches
- Compatible with Series
- Kennedy
- Compatible Brand
- Benchpro
Description
Leg Extender, Color Black, Foot Type Plain, For Use With Workbenches, For Work Station Depth Not Applicable, Height Adjustability Adjustable Height, Includes (4) Leg Extensions, Includes Mounting Hardware Yes, Leg Type Leg Extender, Material Steel, Maximum Adjustable Height 6 in, Minimum Adjustable Height 2 in, Overall Depth 2 in, Overall Fixed Height Not Applicable, Overall Load Capacity Not Applicable, Overall Width 2 in