Shop BENCHPRO

One Door and Drawer Cabinet

  • Mfr # LSCCW-DD2122

  • Zoro # G723437852


product price:  $1,069.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Features
1 3/4 in Top Thickness
Overall Load Capacity
500 lb
Lock Type
No Lock
Color
Blue
Pedestal Type
Cabinet
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LSCCW-DD2122
Zoro #
G723437852
UPC #
840093890719
Country of Origin
Mexico

Dimensions

Overall Depth
21 in
Overall Width
22 in
For Work Station Depth
21 in
For Work Station Height
32 in
Overall Height
33 1/8 in

Details

Features
1 3/4 in Top Thickness
Overall Load Capacity
500 lb
Lock Type
No Lock
Color
Blue
Pedestal Type
Cabinet
Frame Material
Steel
Compatible with Series
Adams, Harding, Kennedy, Roosevelt
Frame Construction
Welded Only
Compatible Brand
BenchPro
Product Type
Cabinet Pedestal
Maximum Drawer Load Capacity
100 lb
Material
Steel
Frame Material Finish
Powder Painted
Number of Compartments
2
Number of Shelves
0
Compatible with Manufacturer Part Number
Includes
1 3/4 in Butcher Block Top, Casters
Assembly
Fully Assembled
Weight
159 lb
Finish
Powder Painted
Item
Cabinet Pedestal
Number of Drawers
1

Description

Cabinet Pedestal, Assembly Fully Assembled, Color Blue, Features 1 3/4 in Top Thickness, Finish Powder Painted, For Work Station Depth 21 in, Includes 1 3/4 in Butcher Block Top, Casters, Includes Mounting Hardware No, Lock Type No Lock, Material Steel, Maximum Drawer Load Capacity 100 lb, Mount Type Not Applicable, Mounting Location Not Applicable, Number of Compartments 2, Number of Drawers 1, Number of Shelves 0, Overall Depth 21 in, Overall Height 33 1/8 in, Overall Load Capacity 500 lb

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.