Shop BENCHPRO

One Door and Drawer Cabinet

  • Mfr # LSCSCZ-DD2122

  • Zoro # G623437099


product price:  $2,394.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Product Type
Cabinet Pedestal
Overall Depth
21 in
Frame Material
Stainless Steel
Number of Compartments
2
Number of Shelves
0
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LSCSCZ-DD2122
Zoro #
G623437099
UPC #
840093891310
Country of Origin
Mexico

Dimensions

Overall Depth
21 in
Overall Height
32 1/8 in
For Work Station Depth
21 in
Overall Width
22 in
For Work Station Height
32 in

Details

Item
Cabinet Pedestal
Product Type
Cabinet Pedestal
Frame Material
Stainless Steel
Number of Compartments
2
Number of Shelves
0
Lock Type
No Lock
Compatible Brand
BenchPro
Overall Load Capacity
500 lb
Includes
3/4 in Phenolic Resin Top, Casters
Color
Silver
Material
Stainless Steel
Maximum Drawer Load Capacity
100 lb
Frame Construction
Welded Only
Compatible with Manufacturer Part Number
Weight
151 lb
Frame Material Finish
Plain
Compatible with Series
Adams, Harding, Kennedy, Roosevelt
Pedestal Type
Cabinet
Number of Drawers
1
Assembly
Fully Assembled
Features
Anti-Microbial, Chemical Resistant, Moisture Resistant

Description

Cabinet Pedestal, Assembly Fully Assembled, Color Silver, Features Anti-Microbial, Chemical Resistant, Moisture Resistant, For Work Station Depth 21 in, Includes 3/4 in Phenolic Resin Top, Casters, Includes Mounting Hardware No, Lock Type No Lock, Material Stainless Steel, Maximum Drawer Load Capacity 100 lb, Mount Type Not Applicable, Mounting Location Not Applicable, Number of Compartments 2, Number of Drawers 1, Number of Shelves 0, Overall Depth 21 in, Overall Height 32 1/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.