Shop BENCHPRO
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
One Door and Drawer Cabinet
Mfr # LSCCZ-DD2122
Zoro # G323430000
product price:Â
$
1,063.99
/ea
Key Features
Number of Compartments
2
Material
Steel
Number of Shelves
0
Overall Depth
21 in
Number of Drawers
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LSCCZ-DD2122
- Zoro #
- G323430000
- UPC #
- 840093890818
- Country of Origin
- Mexico
Dimensions
- Overall Depth
- 21 in
- For Work Station Height
- 32 in
- For Work Station Depth
- 21 in
- Overall Width
- 22 in
- Overall Height
- 32 1/8 in
Description
Cabinet Pedestal, Assembly Fully Assembled, Color Blue, Features 1 3/4 in Top Thickness, Finish Powder Painted, For Work Station Depth 21 in, Includes 3/4 in Phenolic Resin Top, Casters, Includes Mounting Hardware No, Lock Type No Lock, Material Steel, Maximum Drawer Load Capacity 100 lb, Mount Type Not Applicable, Mounting Location Not Applicable, Number of Compartments 2, Number of Drawers 1, Number of Shelves 0, Overall Depth 21 in, Overall Height 32 1/8 in, Overall Load Capacity 500 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.