Shop BENCHPRO

Four Door Storage Cabinet

  • Mfr # LSCC-4DRA2122

  • Zoro # G323430871


product price:  $1,053.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Compatible Brand
BenchPro
Product Type
Cabinet Pedestal
Frame Construction
Welded Only
For Work Station Height
32 in
Frame Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LSCC-4DRA2122
Zoro #
G323430871
UPC #
840093872685
Country of Origin
Mexico

Dimensions

For Work Station Height
32 in
Overall Width
22 in
Overall Height
31 3/8 in
For Work Station Depth
21 in
Overall Depth
21 in

Details

Compatible Brand
BenchPro
Product Type
Cabinet Pedestal
Frame Construction
Welded Only
Frame Material
Steel
Overall Load Capacity
500 lb
Compatible with Manufacturer Part Number
Material
Steel
Number of Drawers
4
Maximum Drawer Load Capacity
100 lb
Number of Compartments
4
Includes
Casters
Item
Cabinet Pedestal
Assembly
Fully Assembled
Frame Material Finish
Powder Painted
Finish
Powder Painted
Color
Blue
Lock Type
No Lock
Pedestal Type
Cabinet
Weight
140 lb
Compatible with Series
Adams, Harding, Kennedy, Roosevelt
Number of Shelves
0

Description

Cabinet Pedestal, Assembly Fully Assembled, Color Blue, Finish Powder Painted, For Work Station Depth 21 in, Includes Casters, Includes Mounting Hardware No, Lock Type No Lock, Material Steel, Maximum Drawer Load Capacity 100 lb, Mount Type Not Applicable, Mounting Location Not Applicable, Number of Compartments 4, Number of Drawers 4, Number of Shelves 0, Overall Depth 21 in, Overall Height 31 3/8 in, Overall Load Capacity 500 lb, Overall Width 22 in, Pedestal Type Cabinet, Weight 140 lb

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.