Shop BENCHPRO

One Door and Drawer Cabinet

  • Mfr # LSCSD-DD2122

  • Zoro # G423433444


product price:  $2,052.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Overall Load Capacity
500 lb
Compatible with Series
Adams, Harding, Kennedy, Roosevelt
Product Type
Cabinet Pedestal
Features
1 in Top Thickness
Maximum Drawer Load Capacity
100 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LSCSD-DD2122
Zoro #
G423433444
UPC #
840093891365
Country of Origin
Mexico

Dimensions

For Work Station Height
29 in
For Work Station Depth
21 in
Overall Width
22 in
Overall Depth
21 in
Overall Height
29 1/8 in

Details

Overall Load Capacity
500 lb
Compatible with Series
Adams, Harding, Kennedy, Roosevelt
Product Type
Cabinet Pedestal
Features
1 in Top Thickness
Maximum Drawer Load Capacity
100 lb
Lock Type
No Lock
Number of Compartments
2
Pedestal Type
Cabinet
Number of Drawers
1
Frame Material
Stainless Steel
Assembly
Fully Assembled
Compatible Brand
BenchPro
Material
Stainless Steel
Frame Construction
Welded Only
Item
Cabinet Pedestal
Color
Silver
Compatible with Manufacturer Part Number
Includes
Casters, ESD Top
Standards
ANSI, BIFMA, DIN ESD
Weight
137 lb
Frame Material Finish
Plain
Number of Shelves
0

Description

Cabinet Pedestal, Assembly Fully Assembled, Color Silver, Features 1 in Top Thickness, For Work Station Depth 21 in, Includes Casters, ESD Top, Includes Mounting Hardware No, Lock Type No Lock, Material Stainless Steel, Maximum Drawer Load Capacity 100 lb, Mount Type Not Applicable, Mounting Location Not Applicable, Number of Compartments 2, Number of Drawers 1, Number of Shelves 0, Overall Depth 21 in, Overall Height 29 1/8 in, Overall Load Capacity 500 lb, Overall Width 22 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.