Shop BENCHPRO

Three Drawer Storage Cabinet

  • Mfr # LSCD-3DRB2122

  • Zoro # G723437463


product price:  $930.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Material
Steel
Standards
ANSI, BIFMA, DIN ESD
For Work Station Depth
21 in
Frame Material Finish
Powder Painted
Compatible with Series
Adams, Harding, Kennedy, Roosevelt
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LSCD-3DRB2122
Zoro #
G723437463
UPC #
840093890832
Country of Origin
Mexico

Dimensions

For Work Station Depth
21 in
Overall Height
29 1/8 in
Overall Depth
21 in
For Work Station Height
29 in
Overall Width
22 in

Details

Material
Steel
Standards
ANSI, BIFMA, DIN ESD
Frame Material Finish
Powder Painted
Compatible with Series
Adams, Harding, Kennedy, Roosevelt
Finish
Powder Painted
Number of Compartments
3
Product Type
Cabinet Pedestal
Frame Material
Steel
Weight
147 lb
Item
Cabinet Pedestal
Color
Blue
Includes
Casters, ESD Top
Maximum Drawer Load Capacity
100 lb
Overall Load Capacity
500 lb
Pedestal Type
Cabinet
Frame Construction
Welded Only
Number of Drawers
3
Assembly
Fully Assembled
Features
1 in Top Thickness
Lock Type
No Lock
Compatible with Manufacturer Part Number
Compatible Brand
BenchPro
Number of Shelves
0

Description

Cabinet Pedestal, Assembly Fully Assembled, Color Blue, Features 1 in Top Thickness, Finish Powder Painted, For Work Station Depth 21 in, Includes Casters, ESD Top, Includes Mounting Hardware No, Lock Type No Lock, Material Steel, Maximum Drawer Load Capacity 100 lb, Mount Type Not Applicable, Mounting Location Not Applicable, Number of Compartments 3, Number of Drawers 3, Number of Shelves 0, Overall Depth 21 in, Overall Height 29 1/8 in, Overall Load Capacity 500 lb, Overall Width 22 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.