Shop BENCHPRO

One Door and Drawer Cabinet

  • Mfr # LSCW-DD2122

  • Zoro # G823436755


product price:  $906.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Frame Material Finish
Powder Painted
Includes
1 3/4 in Butcher Block Top, Casters
Material
Steel
Frame Construction
Welded Only
Overall Width
22 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LSCW-DD2122
Zoro #
G823436755
UPC #
840093890665
Country of Origin
Mexico

Dimensions

Overall Width
22 in
For Work Station Height
29 in
Overall Depth
21 in
Overall Height
29 3/4 in
For Work Station Depth
21 in

Details

Frame Material Finish
Powder Painted
Includes
1 3/4 in Butcher Block Top, Casters
Material
Steel
Item
Cabinet Pedestal
Frame Construction
Welded Only
Pedestal Type
Cabinet
Overall Load Capacity
500 lb
Features
3/4 in Top Thickness, Anti-Microbial, Chemical Resistant, Moisture Resistant, Steel Thickness 16/18 ga
Number of Drawers
1
Frame Material
Steel
Assembly
Fully Assembled
Weight
149 lb
Color
Blue
Lock Type
No Lock
Compatible Brand
BenchPro
Product Type
Cabinet Pedestal
Maximum Drawer Load Capacity
100 lb
Compatible with Manufacturer Part Number
Finish
Powder Painted
Number of Compartments
2
Number of Shelves
0
Compatible with Series
Adams, Harding, Kennedy, Roosevelt

Description

Cabinet Pedestal, Assembly Fully Assembled, Color Blue, Features 3/4 in Top Thickness, Anti-Microbial, Chemical Resistant, Moisture Resistant, Steel Thickness 16/18 ga, Finish Powder Painted, For Work Station Depth 21 in, Includes 1 3/4 in Butcher Block Top, Casters, Includes Mounting Hardware No, Lock Type No Lock, Material Steel, Maximum Drawer Load Capacity 100 lb, Mount Type Not Applicable, Mounting Location Not Applicable, Number of Compartments 2, Number of Drawers 1, Number of Shelves 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.