Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Outlet Strip, 8 5-15R, 5-15P, 9 ft., Gray

  • Mfr # S8-60

  • Zoro # G8154237


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Total Number of Outlets
8
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Cord Length
9 ft.
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S8-60
Zoro #
G8154237
UPC #
-
Country of Origin
Mexico

Dimensions

Cord Length
9 ft.
Width
2 in
Height
2 in
Cord Length - Ext. Cords and Outlet Strips
9 ft.
Length
60 in
Wire Size
14 AWG
Length (Straight Wireway)
60 in

Details

Item
Outlet Strip
Total Number of Outlets
8
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Color
Gray
Gauge/Conductor
14/3
Standards
UL Listed
Power Indicator
Yes
Number of Power Switches
1
NEC Cord Designation
SJT
Amps
15
For Use With
Industrial, Automotive, Factory and Hardware Environments
Medical Grade
No
NEMA Receptacle Configuration
5-15R
Number of Outlet Rows
1
Outlet Center Distance
6 in
Max. Amps - Ext. Cords and Outlet Strips
15.0
Housing Material
Steel
Plug Configuration - Ext. Cords and Power Strips
Straight, No Swivel
Voltage
110V AC
Gauge/Conductor - Ext. Cords and Outlet Strips
14/3
Mounting Style
Clip
Includes
Mounting hardware
Color - Ext. Cords and Outlet Strips
Gray
Number of Outlets
8
Number of Total Outlets - Ext. Cords and Outlet Strips
8
Circuit Breaker
No
NEMA Plug Configuration - Ext. Cords and Outlet Strips
5-15P
NEMA Plug Configuration
5-15P
Medical Facility Use
Not Allowed
Number of Transformer Outlets
8
Max. Amps
15 A
Number of Conductors
3
Application
Workbench and Cabinet
Plug Style
Straight
Trade Designation
SJT

Description

Outlet Strip, Application Workbench and Cabinet, Housing Material Steel, Total Number of Outlets 8, Max. Amps 15 A, Cord Length 9 ft, Number of Power Switches 1, Power Indicator Yes, Number of Outlet Rows 1, Receptacle Configuration NEMA 5-15R, Plug Configuration NEMA 5-15P, Wire Size 14 AWG, Mounting Style Clip, Color Gray, Medical Facility Use Not Allowed, Number of Transformer Outlets 8, Number of Conductors 3, Voltage 110V AC, Outlet Center Distance 6 in, Length 60 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.