Shop BENCHPRO
Additional $325.00 delivery surcharge applies per item.
See details
See all product information
Create Account
PackingTable, Gray, 1200lb, 86inH, 30inL
- Mfr # RPACK3060
- Zoro # G2209527
product price:Â
$
1,696.99
/ea
Key Features
Top Material
White Laminate
Height
36 in
Width
60 in
Includes
12" & 15" Vertical Shelf Dividers, Adjustable Height Top Shelf, Aluminum Plug Strip - 8 Outlets - 15-Amps, Bin Box Rail, Bottom Shelf, Lower Bin Shelf, Roll Holder, Set of Two Uprights, Workbench
Legs
Adjust in 2 in Increments with Max. of 6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RPACK3060
- Zoro #
- G2209527
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Height
- 36 in
- Width
- 60 in
- Depth
- 30 in
- Minimum Tabletop Height
- 30 in
- Maximum Tabletop Height
- 36 in
- Overall LxWxH
- 30 in x 60 in x 86 in
- Height Increments
- 1 in
- Overall Width
- 60 in
- Overall Height
- 86 in
- Adjustable Height
- Height Adjustable
- Overall Length
- 30 in
- Wire Rope Length
- 30 in
- Length
- 30 in
Description
Packing Table, Tabletop Material Laminate, Overall LxWxH 30 in x 60 in x 86 in, Weight Capacity 1,200 lb, Adjustable Height Height Adjustable, Frame Material Steel, Color Gray, Height Increments 1 in, Frame Finish Powder Coated, Tabletop Finish Laminate, Includes 12 In. & 15 In. Vertical Shelf Dividers, Adjustable Height Top Shelf, Aluminum Plug Strip - 8 Outlets - 15-Amps, Bin Box Rail, Bottom Shelf, Lower Bin Shelf, Roll Holder, Set of Two Uprights, Workbench, Minimum Tabletop Height 30 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.