Mobile Packaging Workstation With Fifo Level And Led.
- Mfr # 21356-01
- Zoro # G323532827
product price:Â
$
3,412.79
/ea
Key Features
Edge Type
Rounded
Assembled/Unassembled
Assembled
Length
61n
Caster Dia.
4 in
Top Thickness
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 21356-01
- Zoro #
- G323532827
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 61n
- Caster Dia.
- 4 in
- Top Thickness
- 1/2 in
- Width
- 45 in
- Height
- 79 in
Details
- Edge Type
- Rounded
- Assembled/Unassembled
- Assembled
- Load Capacity
- 500lbs
- Caster Type
- swivel w/ brake
- Color
- Gray/ black fittings
- Top Material
- Graphit
- Frame Material
- Aluminum Tube
- Finish
- Matte
- Work Surface Material
- White PVC
Description
The Mobile Packaging Workstation is the ultimate solution for efficient, ergonomic, and organized packaging processes. Its innovative design incorporates multiple supply levels, a spacious worktop, and user-focused features, as shown in the image. This versatile station is ideal for fast-paced industrial and logistical environments. Ergonomic and Organized Workflow: The workstation features two front-facing supply levels designed with durable tubular guides to securely hold bins and materials. These sloped levels ensure effortless access to packaging supplies and components, enabling smooth and efficient operations while keeping items securely in place. FIFO Material Return System: A FIFO (First In, First Out) return level, located at the bottom, simplifies the handling and return of empty containers or used materials. This level ensures a continuous, organized flow of resources while maintaining a clutter-free workspace. Spacious and Durable Work Surface: The worktop is constructed from matte white expanded PVC with rounded edges for safety, preventing damage to walls, doors, or other surfaces. This ergonomic surface offers ample space for packaging tasks. Integrated LED Lighting and Display Panel: An overhead LED light illuminates the workstation, ensuring optimal visibility for precision tasks. Additionally, the built-in display panel is ideal for showcasing instructions, task lists, or key operational information, helping operators stay informed and productive.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.