Shop BENCHPRO

Painted Steel Top Workbench

  • Mfr # KM3060-12

  • Zoro # G623432810


product price:  $641.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Water-Resistant
Top Metal Material Gauge
12 ga
Number of Height Positions
5
Color
Blue
Number of Legs
2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KM3060-12
Zoro #
G623432810
UPC #
840093890207
Country of Origin
Mexico

Dimensions

Number of Height Positions
5
Overall Width
60 in
Top Thickness
1 1/4 in
Height to Surface Top
30 in
Overall Depth
30 in
Height Adjustability
Fixed Height
Work Surface Depth
30 in
Work Surface Width
60 in
Overall Fixed Height
30 in

Details

Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Water-Resistant
Top Metal Material Gauge
12 ga
Color
Blue
Number of Legs
2
Lock Type
No Lock
Top Material Finish
Powder Coated
Item
Industrial Workbench
Assembly
Partially Assembled
Frame Metal Material Gauge
12 ga
Series
Kennedy
Number of Drawers
0
Leg Type
Straight Leg
Portability
Stationary
Frame Construction
Welded and Bolted
Brake Type
None
Overall Load Capacity
6,600 lb
Number of Knockouts
0
Standards
ANSI, BIFMA, DIN, GSA
Top Material
Steel
Number of Outlets
0
Includes
(4) Glides, Frame, Hardware
Features
One Bolt Per Leg Assembly, Reinforced Top
Number of Cabinets
0
Number of Work Surface Tops
1
Frame Material Finish
Powder Coated
Edge Shape
Square
Number of Shelves
0
Product Type
Industrial Workbench
Foot Type
Glide
Frame Material
Carbon Steel

Description

Industrial Workbench, Height Adjustability Fixed Height, Top Material Steel, Assembly Partially Assembled, Color Blue, Frame Material Carbon Steel, Leg Type Straight Leg, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 0, Number of Outlets 0, Number of Shelves 0, Overall Depth 30 in, Overall Fixed Height 30 in, Overall Load Capacity 6,600 lb, Overall Width 60 in, Portability Stationary

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.