Shop BENCHPRO

Painted Steel Top Workbench

  • Mfr # KM3660-14

  • Zoro # G423435691


product price:  $627.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Features
One Bolt Per Leg Assembly, Reinforced Top
Number of Height Positions
5
Overall Width
60 in
Assembly
Partially Assembled
Top Thickness
1 1/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KM3660-14
Zoro #
G423435691
UPC #
840093890306
Country of Origin
Mexico

Dimensions

Number of Height Positions
5
Overall Width
60 in
Top Thickness
1 1/4 in
Height to Surface Top
30 in
Overall Depth
36 in
Height Adjustability
Fixed Height
Overall Fixed Height
30 in
Work Surface Width
60 in
Work Surface Depth
36 in

Details

Features
One Bolt Per Leg Assembly, Reinforced Top
Assembly
Partially Assembled
Item
Industrial Workbench
Foot Type
Glide
Lock Type
No Lock
Frame Construction
Welded and Bolted
Portability
Stationary
Edge Shape
Square
Color
Blue
Number of Knockouts
0
Series
Kennedy
Frame Material Finish
Powder Coated
Number of Drawers
0
Brake Type
None
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Water-Resistant
Top Metal Material Gauge
14 ga
Frame Material
Carbon Steel
Frame Metal Material Gauge
14 ga
Standards
ANSI, BIFMA, DIN, GSA
Overall Load Capacity
6,600 lb
Product Type
Industrial Workbench
Top Material
Steel
Includes
(4) Glides, Frame, Hardware
Leg Type
Straight Leg
Number of Work Surface Tops
1
Number of Cabinets
0
Number of Legs
2
Number of Outlets
0
Number of Shelves
0
Top Material Finish
Powder Coated

Description

Industrial Workbench, Height Adjustability Fixed Height, Top Material Steel, Assembly Partially Assembled, Color Blue, Frame Material Carbon Steel, Leg Type Straight Leg, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 0, Number of Outlets 0, Number of Shelves 0, Overall Depth 36 in, Overall Fixed Height 30 in, Overall Load Capacity 6,600 lb, Overall Width 60 in, Portability Stationary

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.