Shop BENCHPRO

Painted Steel Top Workbench

  • Mfr # KM3672-12

  • Zoro # G223427360


product price:  $797.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Product Type
Industrial Workbench
Frame Material
Carbon Steel
Frame Construction
Welded and Bolted
Height to Surface Top
30 in
Top Metal Material Gauge
12 ga
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KM3672-12
Zoro #
G223427360
UPC #
840093890238
Country of Origin
Mexico

Dimensions

Height to Surface Top
30 in
Number of Height Positions
5
Height Adjustability
Fixed Height
Overall Depth
36 in
Top Thickness
1 1/4 in
Overall Width
72 in
Work Surface Width
72 in
Overall Fixed Height
30 in
Work Surface Depth
36 in

Details

Product Type
Industrial Workbench
Frame Material
Carbon Steel
Frame Construction
Welded and Bolted
Top Metal Material Gauge
12 ga
Foot Type
Glide
Lock Type
No Lock
Includes
(4) Glides, Frame, Hardware
Edge Shape
Square
Portability
Stationary
Color
Blue
Features
One Bolt Per Leg Assembly, Reinforced Top
Top Material Finish
Powder Coated
Number of Legs
2
Frame Metal Material Gauge
12 ga
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Water-Resistant
Number of Shelves
0
Leg Type
Straight Leg
Assembly
Partially Assembled
Number of Cabinets
0
Top Material
Steel
Item
Industrial Workbench
Number of Outlets
0
Standards
ANSI, BIFMA, DIN, GSA
Overall Load Capacity
6,600 lb
Number of Drawers
0
Number of Work Surface Tops
1
Brake Type
None
Frame Material Finish
Powder Coated
Series
Kennedy
Number of Knockouts
0

Description

Industrial Workbench, Height Adjustability Fixed Height, Top Material Steel, Assembly Partially Assembled, Color Blue, Frame Material Carbon Steel, Leg Type Straight Leg, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 0, Number of Outlets 0, Number of Shelves 0, Overall Depth 36 in, Overall Fixed Height 30 in, Overall Load Capacity 6,600 lb, Overall Width 72 in, Portability Stationary

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.