Shop TENNSCO

Bolted Workbench, Steel, 96 in W, 35-3/8 in to 41-3/8 in Height, 4,000 lb, Straight

  • Mfr # WBAT-1-3696S
  • Zoro # G2178009

product price: 
$
518.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Straight
Frame Material
Steel
Load Capacity
4,000 lb
Top Thickness
1 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
WBAT-1-3696S
Zoro #
G2178009
UPC #
-
Country of Origin
Mexico
Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Straight
Frame Material
Steel
Load Capacity
4,000 lb
Finish
Powder Coated
Edge Type
Straight
Color
Gray
Item
Industrial Workbench
Workbench/Table Adjustment
Bolted
Workbench/Workstation Item
Workbench
Workbench Item
Workbench
Workbench/Table Frame Material
Steel
Workbench/Table Surface Material
Steel
Includes
Adjustable Legs, Hardware
Workbench/Table Assembly
Unassembled
Assembly
Unassembled
Number of Shelves
0
Number of Drawers
0
Included Components
Stringer
Brake Type
None
Leg Type
Straight Leg
Number of Outlets
0
Edge Shape
Square
Number of Knockouts
4
Top Material
Steel
Frame Metal Material Gauge
13 ga
For Environment
Maintenance Work, Manufacturing
Resistance Properties
Corrosion-Resistant
Number of Cabinets
0
Frame Material Finish
Powder Coated
Foot Type
Plain
Top Metal Material Gauge
12 ga
Portability
Stationary
Overall Load Capacity
4,000 lb
Frame Construction
Welded and Bolted
Lock Type
No Lock
Product Type
Industrial Workbench
Number of Work Surface Tops
1
Top Material Finish
Powder Coated
Features
Adjustable Leg Levelers Help Provide Stabilization on Uneven Surfaces, Pre-Punched Dual Leg Braces to Accommodate Accessories
Number of Legs
3
NSF Rated
Not NSF Rated
Wire Color
Gray

Dimensions

Top Thickness
1 1/2 in
Overall Depth
36 in
Overall Width
96 in
Depth
36 in
Width
96 in
Height
35-3/8 in to 41-3/8 in
Height Adjustability
Adjustable Height
Maximum Adjustable Height
41 3/8 in
Minimum Adjustable Height
35 3/8 in
Metal Top Thickness
1 1/2 in
Height Adjustment Mechanism
Bolt
Height Adjustment Increments
1 1/2 in
Number of Height Positions
3
Work Surface Depth
36 in
Work Surface Width
96 in
Fits Chest Size
Adjustable Leg Levelers Help Provide Stabilization on Uneven Surfaces, Pre-Punched Dual Leg Braces to Accommodate Accessories

Description

Industrial Workbench, Height Adjustability Adjustable Height, Top Material Steel, Assembly Unassembled, Color Gray, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height 41 3/8 in, Minimum Adjustable Height 35 3/8 in, Non-Metal Top Thickness Not Applicable, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 4, Included Components Stringer, Number of Outlets 0, Number of Shelves 0, Overall Depth 36 in, Overall Fixed Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.