Shop BENCHPRO

Painted Steel Top Workbench

  • Mfr # KMB3060-12

  • Zoro # G223435044


product price:  $706.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Top Thickness
1 1/4 in
Number of Height Positions
5
Overall Width
60 in
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Water-Resistant
Top Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KMB3060-12
Zoro #
G223435044
UPC #
840093890245
Country of Origin
Mexico

Dimensions

Top Thickness
1 1/4 in
Number of Height Positions
5
Overall Width
60 in
Back Stop Height
1 in
Height Adjustability
Fixed Height
Height to Surface Top
30 in
Overall Depth
30 in
Overall Fixed Height
30 in
Work Surface Depth
30 in
Work Surface Width
60 in

Details

Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Water-Resistant
Top Material
Steel
Number of Legs
2
Assembly
Partially Assembled
Number of Knockouts
0
Frame Construction
Welded and Bolted
Item
Industrial Workbench
Edge Shape
Square
Overall Load Capacity
6,600 lb
Includes
(4) Glides, Frame, Hardware
Top Metal Material Gauge
12 ga
Lock Type
No Lock
Leg Type
Straight Leg
Features
One Bolt Per Leg Assembly, Reinforced Top
Color
Blue
Number of Work Surface Tops
1
Brake Type
None
Frame Material Finish
Powder Coated
Number of Cabinets
0
Maximum Shelf Load Capacity
150 lb
Series
Kennedy
Number of Drawers
0
Frame Material
Carbon Steel
Standards
ANSI, BIFMA, DIN, GSA
Frame Metal Material Gauge
12 ga
Top Material Finish
Powder Coated
Product Type
Industrial Workbench
Foot Type
Glide
Included Components
Lower Shelf
Number of Outlets
0
Portability
Stationary
Number of Shelves
1

Description

Industrial Workbench, Height Adjustability Fixed Height, Top Material Steel, Assembly Partially Assembled, Color Blue, Frame Material Carbon Steel, Leg Type Straight Leg, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 0, Included Components Lower Shelf, Number of Outlets 0, Number of Shelves 1, Overall Depth 30 in, Overall Fixed Height 30 in, Overall Load Capacity 6,600 lb, Overall Width 60 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.