Shop TENNSCO

Bolted Workbench, Butcher Block, 96 in W, 35-3/8 in to 41-3/8 in Height, 4,000 lb, Straight

  • Mfr # WBAT-1-3696W
  • Zoro # G2177990

product price: 
$
1,330.99
/ea
Additional $245.00 delivery surcharge applies per item.
See details

Key Features

Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Straight
Frame Material
Steel
Load Capacity
4,000 lb
Top Thickness
1 3/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
WBAT-1-3696W
Zoro #
G2177990
UPC #
-
Country of Origin
Mexico
Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Straight
Frame Material
Steel
Load Capacity
4,000 lb
Finish
Powder Coated
Edge Type
Straight
Color
Gray
Item
Industrial Workbench
Workbench/Table Adjustment
Bolted
Workbench/Table Assembly
Unassembled
Workbench/Table Frame Material
Steel
Workbench Item
Workbench
Includes
Adjustable Legs, Hardware
Workbench/Workstation Item
Workbench
Workbench/Table Surface Material
Butcher Block
Assembly
Unassembled
Number of Drawers
0
Number of Shelves
0
Leg Type
Straight Leg
Edge Shape
Square
Number of Outlets
0
Brake Type
None
Overall Load Capacity
4,000 lb
Features
Adjustable Leg Levelers Help Provide Stabilization on Uneven Surfaces
Included Components
Stringer
Frame Material Finish
Powder Coated
Top Material
Hardwood Butcher Block
Number of Knockouts
4
Frame Metal Material Gauge
13 ga
Portability
Stationary
Number of Cabinets
0
Foot Type
Plain
Frame Construction
Welded and Bolted
Resistance Properties
Chemical-Resistant, Corrosion-Resistant
Product Type
Industrial Workbench
Lock Type
No Lock
Number of Work Surface Tops
1
Number of Legs
3
NSF Rated
Not NSF Rated
Top Material Finish
Powder Coated
Wire Color
Gray

Dimensions

Top Thickness
1 3/4 in
Overall Depth
36 in
Overall Width
96 in
Width
96 in
Depth
36 in
Height
35-3/8 in to 41-3/8 in
Height Adjustability
Adjustable Height
Non-Metal Top Thickness
1 3/4 in
Minimum Adjustable Height
35 3/8 in
Height Adjustment Mechanism
Bolt
Maximum Adjustable Height
41 3/8 in
Height Adjustment Increments
1 1/2 in
Work Surface Width
96 in
Work Surface Depth
36 in
Number of Height Positions
3
Fits Chest Size
Adjustable Leg Levelers Help Provide Stabilization on Uneven Surfaces

Description

Industrial Workbench, Height Adjustability Adjustable Height, Top Material Hardwood Butcher Block, Assembly Unassembled, Color Gray, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height 41 3/8 in, Minimum Adjustable Height 35 3/8 in, Non-Metal Top Thickness 1 3/4 in, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 4, Included Components Stringer, Number of Outlets 0, Number of Shelves 0, Overall Depth 36 in, Overall Fixed Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.