Shop BENCHPRO

Painted Steel Top Workbench

  • Mfr # KMB3060-14

  • Zoro # G623437167


product price:  $635.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Back Stop Height
1 in
Features
One Bolt Per Leg Assembly, Reinforced Top
Series
Kennedy
Number of Height Positions
5
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Water-Resistant
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KMB3060-14
Zoro #
G623437167
UPC #
840093890320
Country of Origin
Mexico

Dimensions

Back Stop Height
1 in
Number of Height Positions
5
Overall Width
60 in
Work Surface Depth
30 in
Height Adjustability
Fixed Height
Height to Surface Top
30 in
Work Surface Width
60 in
Overall Fixed Height
30 in
Overall Depth
30 in
Top Thickness
1 1/4 in

Details

Features
One Bolt Per Leg Assembly, Reinforced Top
Series
Kennedy
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Water-Resistant
Edge Shape
Square
Number of Shelves
1
Assembly
Partially Assembled
Top Material Finish
Powder Coated
Number of Legs
2
Frame Metal Material Gauge
14 ga
Color
Blue
Leg Type
Straight Leg
Number of Outlets
0
Number of Cabinets
0
Number of Knockouts
0
Overall Load Capacity
6,600 lb
Foot Type
Glide
Number of Work Surface Tops
1
Portability
Stationary
Includes
(4) Glides, Frame, Hardware
Maximum Shelf Load Capacity
150 lb
Brake Type
None
Included Components
Lower Shelf
Standards
ANSI, BIFMA, DIN, GSA
Frame Material
Carbon Steel
Product Type
Industrial Workbench
Frame Construction
Welded and Bolted
Number of Drawers
0
Lock Type
No Lock
Frame Material Finish
Powder Coated
Top Metal Material Gauge
14 ga
Top Material
Steel
Item
Industrial Workbench

Description

Industrial Workbench, Height Adjustability Fixed Height, Top Material Steel, Assembly Partially Assembled, Color Blue, Frame Material Carbon Steel, Leg Type Straight Leg, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 0, Included Components Lower Shelf, Number of Outlets 0, Number of Shelves 1, Overall Depth 30 in, Overall Fixed Height 30 in, Overall Load Capacity 6,600 lb, Overall Width 60 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.