Shop BENCHPRO

Painted Steel Top Workbench

  • Mfr # KMB3660-12

  • Zoro # G923431100


product price:  $774.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Brake Type
None
Number of Shelves
1
Height to Surface Top
30 in
Work Surface Width
60 in
Frame Construction
Welded and Bolted
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KMB3660-12
Zoro #
G923431100
UPC #
840093890269
Country of Origin
Mexico

Dimensions

Height to Surface Top
30 in
Work Surface Width
60 in
Work Surface Depth
36 in
Height Adjustability
Fixed Height
Overall Width
60 in
Overall Depth
36 in
Overall Fixed Height
30 in
Top Thickness
1 1/4 in
Number of Height Positions
5
Back Stop Height
1 in

Details

Brake Type
None
Number of Shelves
1
Frame Construction
Welded and Bolted
Includes
(4) Glides, Frame, Hardware
Color
Blue
Series
Kennedy
Frame Material Finish
Powder Coated
Overall Load Capacity
6,600 lb
Number of Cabinets
0
Maximum Shelf Load Capacity
150 lb
Assembly
Partially Assembled
Frame Material
Carbon Steel
Frame Metal Material Gauge
12 ga
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Water-Resistant
Number of Legs
2
Number of Outlets
0
Features
One Bolt Per Leg Assembly, Reinforced Top
Number of Knockouts
0
Top Material
Steel
Top Metal Material Gauge
12 ga
Included Components
Lower Shelf
Number of Drawers
0
Leg Type
Straight Leg
Item
Industrial Workbench
Lock Type
No Lock
Number of Work Surface Tops
1
Edge Shape
Square
Foot Type
Glide
Top Material Finish
Powder Coated
Portability
Stationary
Product Type
Industrial Workbench
Standards
ANSI, BIFMA, DIN, GSA

Description

Industrial Workbench, Height Adjustability Fixed Height, Top Material Steel, Assembly Partially Assembled, Color Blue, Frame Material Carbon Steel, Leg Type Straight Leg, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 0, Included Components Lower Shelf, Number of Outlets 0, Number of Shelves 1, Overall Depth 36 in, Overall Fixed Height 30 in, Overall Load Capacity 6,600 lb, Overall Width 60 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.