Shop TENNSCO

Bolted Workbench, Laminate, 60 in W, 35-3/8 in to 41-3/8 in Height, 800 lb, Straight

  • Mfr # WBAT-1-3060P

  • Zoro # G0152769


product price: 
$
437.99
/ea
Additional $120.00 delivery surcharge applies per item.
See details
Zoro's best price: not eligible for any other offers or promotions

Key Features

Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Straight
Frame Material
Steel
Load Capacity
800 lb
Top Thickness
1 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
WBAT-1-3060P
Zoro #
G0152769
UPC #
-
Country of Origin
Mexico
Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Straight
Frame Material
Steel
Load Capacity
800 lb
Finish
Powder Coated
Edge Type
Straight
Color
Gray
Item
Shop Workbench
Workbench/Table Assembly
Unassembled
Workbench/Table Adjustment
Bolted
Workbench/Table Frame Material
Steel
Includes
Adjustable Legs, Hardware
Workbench/Table Surface Material
Laminate
Workbench Item
Workbench
Workbench/Workstation Item
Workbench
Assembly
Unassembled
Number of Drawers
0
Number of Shelves
0
Frame Construction
Welded and Bolted
Frame Material Finish
Powder Coated
Number of Knockouts
4
Leg Type
Straight Leg
Included Components
Stringer
Foot Type
Plain
Portability
Stationary
Top Material
Laminate
Number of Outlets
0
Overall Load Capacity
800 lb
Edge Shape
Square
Frame Metal Material Gauge
13 ga
Brake Type
None
Number of Cabinets
0
NSF Rated
Not NSF Rated
Product Type
Shop Workbench
Number of Legs
2
Top Material Finish
Powder Coated
Number of Work Surface Tops
1
Features
Knockouts in Legs Allow for Electrical Outlets
Lock Type
No Lock

Description

Shop Workbench, Height Adjustability Adjustable Height, Top Material Laminate, Assembly Unassembled, Color Gray, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height 41 3/8 in, Minimum Adjustable Height 35 3/8 in, Non-Metal Top Thickness 1 1/2 in, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 4, Included Components Stringer, Number of Outlets 0, Number of Shelves 0, Overall Depth 30 in, Overall Fixed Height Not Applicable, Overall Load Capacity 800 lb

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.