Shop BENCHPRO

Painted Steel Top Workbench

  • Mfr # KMB3672-12

  • Zoro # G623436818


product price:  $874.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Work Surface Depth
36 in
Leg Type
Straight Leg
Portability
Stationary
Includes
(4) Glides, Frame, Hardware
Number of Outlets
0
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KMB3672-12
Zoro #
G623436818
UPC #
840093890276
Country of Origin
Mexico

Dimensions

Work Surface Depth
36 in
Height to Surface Top
30 in
Top Thickness
1 1/4 in
Work Surface Width
72 in
Back Stop Height
1 in
Number of Height Positions
5
Height Adjustability
Fixed Height
Overall Fixed Height
30 in
Overall Width
72 in
Overall Depth
36 in

Details

Leg Type
Straight Leg
Portability
Stationary
Includes
(4) Glides, Frame, Hardware
Number of Outlets
0
Top Material Finish
Powder Coated
Assembly
Partially Assembled
Number of Shelves
1
Frame Material Finish
Powder Coated
Lock Type
No Lock
Brake Type
None
Features
One Bolt Per Leg Assembly, Reinforced Top
Maximum Shelf Load Capacity
150 lb
Number of Knockouts
0
Top Material
Steel
Standards
ANSI, BIFMA, DIN, GSA
Frame Construction
Welded and Bolted
Number of Work Surface Tops
1
Color
Blue
Included Components
Lower Shelf
Product Type
Industrial Workbench
Number of Cabinets
0
Edge Shape
Square
Frame Material
Carbon Steel
Series
Kennedy
Number of Legs
2
Frame Metal Material Gauge
12 ga
Foot Type
Glide
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Water-Resistant
Number of Drawers
0
Overall Load Capacity
6,600 lb
Top Metal Material Gauge
12 ga
Item
Industrial Workbench

Description

Industrial Workbench, Height Adjustability Fixed Height, Top Material Steel, Assembly Partially Assembled, Color Blue, Frame Material Carbon Steel, Leg Type Straight Leg, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 0, Included Components Lower Shelf, Number of Outlets 0, Number of Shelves 1, Overall Depth 36 in, Overall Fixed Height 30 in, Overall Load Capacity 6,600 lb, Overall Width 72 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.