Shop BENCHPRO

Painted Steel Top Workbench

  • Mfr # RM3660-12

  • Zoro # G223437611


product price:  $566.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Features
Reinforced Top
Number of Legs
2
Top Material
Steel
Lock Type
No Lock
Edge Shape
Square
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RM3660-12
Zoro #
G223437611
UPC #
840093890382
Country of Origin
Mexico

Dimensions

Overall Width
60 in
Top Thickness
1 1/4 in
Maximum Adjustable Height
36 in
Number of Height Positions
5
Work Surface Depth
36 in
Height Adjustability
Adjustable Height
Height Adjustment Mechanism
Bolt
Work Surface Width
60 in
Height Adjustment Increments
2 in
Minimum Adjustable Height
30 in
Overall Depth
36 in

Details

Features
Reinforced Top
Number of Legs
2
Top Material
Steel
Lock Type
No Lock
Edge Shape
Square
Frame Construction
Welded and Bolted
Top Metal Material Gauge
12 ga
Number of Drawers
0
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Water-Resistant
Number of Shelves
0
Leg Type
Straight Leg
Item
Industrial Workbench
Top Material Finish
Powder Coated
Includes
(4) Glides, Adjustable Height Legs, Frame, Hardware
Portability
Stationary
Number of Cabinets
0
Product Type
Industrial Workbench
Frame Material Finish
Powder Coated
Series
Roosevelt
Brake Type
None
Number of Knockouts
0
Number of Outlets
0
Assembly
Partially Assembled
Color
Gray
Foot Type
Glide
Standards
ANSI, BIFMA, DIN, GSA
Frame Material
Carbon Steel
Number of Work Surface Tops
1
Overall Load Capacity
1,200 lb
Frame Metal Material Gauge
12 ga

Description

Industrial Workbench, Height Adjustability Adjustable Height, Top Material Steel, Assembly Partially Assembled, Color Gray, Frame Material Carbon Steel, Leg Type Straight Leg, Maximum Adjustable Height 36 in, Minimum Adjustable Height 30 in, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 0, Number of Outlets 0, Number of Shelves 0, Overall Depth 36 in, Overall Fixed Height Not Applicable, Overall Load Capacity 1,200 lb, Overall Width 60 in, Portability Stationary

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.