Shop BENCHPRO

Painted Steel Top Workbench

  • Mfr # RMB3660-12

  • Zoro # G223427261


product price:  $625.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Frame Construction
Welded and Bolted
Height Adjustment Increments
2 in
Frame Metal Material Gauge
12 ga
Top Metal Material Gauge
12 ga
Work Surface Depth
36 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RMB3660-12
Zoro #
G223427261
UPC #
840093890429
Country of Origin
Mexico

Dimensions

Height Adjustment Increments
2 in
Work Surface Depth
36 in
Height Adjustment Mechanism
Bolt
Overall Depth
36 in
Number of Height Positions
5
Overall Width
60 in
Back Stop Height
1 in
Maximum Adjustable Height
36 in
Minimum Adjustable Height
30 in
Height Adjustability
Adjustable Height
Top Thickness
1 1/4 in
Work Surface Width
60 in

Details

Frame Construction
Welded and Bolted
Frame Metal Material Gauge
12 ga
Top Metal Material Gauge
12 ga
Included Components
Lower Shelf
Lock Type
No Lock
Brake Type
None
Edge Shape
Square
Maximum Shelf Load Capacity
150 lb
Number of Knockouts
0
Assembly
Partially Assembled
Frame Material Finish
Powder Coated
Includes
(4) Glides, Adjustable Height Legs, Frame, Hardware
Number of Outlets
0
Number of Shelves
1
Top Material Finish
Powder Coated
Top Material
Steel
Leg Type
Straight Leg
Standards
ANSI, BIFMA, DIN, GSA
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Water-Resistant
Overall Load Capacity
1,200 lb
Color
Gray
Number of Cabinets
0
Number of Work Surface Tops
1
Product Type
Industrial Workbench
Item
Industrial Workbench
Number of Drawers
0
Features
Reinforced Top
Number of Legs
2
Foot Type
Glide
Portability
Stationary
Frame Material
Carbon Steel
Series
Roosevelt

Description

Industrial Workbench, Height Adjustability Adjustable Height, Top Material Steel, Assembly Partially Assembled, Color Gray, Frame Material Carbon Steel, Leg Type Straight Leg, Maximum Adjustable Height 36 in, Minimum Adjustable Height 30 in, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 0, Included Components Lower Shelf, Number of Outlets 0, Number of Shelves 1, Overall Depth 36 in, Overall Fixed Height Not Applicable, Overall Load Capacity 1,200 lb, Overall Width 60 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.