Shop BENCHPRO

Painted Steel Top Workbench

  • Mfr # RM3672-14

  • Zoro # G323437825


product price:  $614.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Number of Drawers
0
Standards
ANSI, BIFMA, DIN, GSA
Top Material Finish
Powder Coated
Number of Cabinets
0
Series
Roosevelt
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RM3672-14
Zoro #
G323437825
UPC #
840093890474
Country of Origin
Mexico

Dimensions

Minimum Adjustable Height
30 in
Height Adjustment Increments
2 in
Work Surface Depth
36 in
Overall Width
72 in
Work Surface Width
72 in
Number of Height Positions
5
Top Thickness
1 1/4 in
Height Adjustability
Adjustable Height
Overall Depth
36 in
Maximum Adjustable Height
36 in
Height Adjustment Mechanism
Bolt

Details

Number of Drawers
0
Standards
ANSI, BIFMA, DIN, GSA
Top Material Finish
Powder Coated
Number of Cabinets
0
Series
Roosevelt
Frame Metal Material Gauge
14 ga
Item
Industrial Workbench
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Water-Resistant
Frame Construction
Welded and Bolted
Leg Type
Straight Leg
Frame Material
Carbon Steel
Foot Type
Glide
Number of Work Surface Tops
1
Color
Gray
Number of Legs
2
Frame Material Finish
Powder Coated
Includes
(4) Glides, Adjustable Height Legs, Frame, Hardware
Edge Shape
Square
Brake Type
None
Features
Reinforced Top
Number of Knockouts
0
Top Material
Steel
Overall Load Capacity
1,200 lb
Assembly
Partially Assembled
Product Type
Industrial Workbench
Number of Shelves
0
Top Metal Material Gauge
14 ga
Portability
Stationary
Lock Type
No Lock
Number of Outlets
0

Description

Industrial Workbench, Height Adjustability Adjustable Height, Top Material Steel, Assembly Partially Assembled, Color Gray, Frame Material Carbon Steel, Leg Type Straight Leg, Maximum Adjustable Height 36 in, Minimum Adjustable Height 30 in, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 0, Number of Outlets 0, Number of Shelves 0, Overall Depth 36 in, Overall Fixed Height Not Applicable, Overall Load Capacity 1,200 lb, Overall Width 72 in, Portability Stationary

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.