Shop BENCHPRO

Painted Steel Top Workbench

  • Mfr # RMB3060-14

  • Zoro # G123436455


product price:  $550.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Top Material
Steel
Number of Drawers
0
Frame Metal Material Gauge
14 ga
Includes
(4) Glides, Adjustable Height Legs, Frame, Hardware
Assembly
Partially Assembled
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RMB3060-14
Zoro #
G123436455
UPC #
840093890481
Country of Origin
Mexico

Dimensions

Maximum Adjustable Height
36 in
Back Stop Height
1 in
Number of Height Positions
5
Minimum Adjustable Height
30 in
Top Thickness
1 1/4 in
Work Surface Depth
30 in
Overall Depth
30 in
Height Adjustability
Adjustable Height
Overall Width
60 in
Height Adjustment Increments
2 in
Height Adjustment Mechanism
Bolt
Work Surface Width
60 in

Details

Item
Industrial Workbench
Top Material
Steel
Number of Drawers
0
Frame Metal Material Gauge
14 ga
Includes
(4) Glides, Adjustable Height Legs, Frame, Hardware
Assembly
Partially Assembled
Series
Roosevelt
Portability
Stationary
Standards
ANSI, BIFMA, DIN, GSA
Top Metal Material Gauge
14 ga
Edge Shape
Square
Product Type
Industrial Workbench
Color
Gray
Number of Legs
2
Brake Type
None
Lock Type
No Lock
Frame Material
Carbon Steel
Maximum Shelf Load Capacity
150 lb
Number of Outlets
0
Overall Load Capacity
1,200 lb
Foot Type
Glide
Number of Work Surface Tops
1
Included Components
Lower Shelf
Number of Knockouts
0
Number of Shelves
1
Frame Construction
Welded and Bolted
Frame Material Finish
Powder Coated
Number of Cabinets
0
Features
Reinforced Top
Top Material Finish
Powder Coated
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Water-Resistant
Leg Type
Straight Leg

Description

Industrial Workbench, Height Adjustability Adjustable Height, Top Material Steel, Assembly Partially Assembled, Color Gray, Frame Material Carbon Steel, Leg Type Straight Leg, Maximum Adjustable Height 36 in, Minimum Adjustable Height 30 in, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 0, Included Components Lower Shelf, Number of Outlets 0, Number of Shelves 1, Overall Depth 30 in, Overall Fixed Height Not Applicable, Overall Load Capacity 1,200 lb, Overall Width 60 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.