Shop BENCHPRO

Painted Steel Top Workbench

  • Mfr # RMB3072-14

  • Zoro # G423436667


product price:  $565.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Number of Drawers
0
Number of Legs
2
Foot Type
Glide
Frame Construction
Welded and Bolted
Frame Material
Carbon Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RMB3072-14
Zoro #
G423436667
UPC #
840093890498
Country of Origin
Mexico

Dimensions

Overall Width
72 in
Top Thickness
1 1/4 in
Height Adjustment Increments
2 in
Maximum Adjustable Height
36 in
Height Adjustment Mechanism
Bolt
Work Surface Depth
30 in
Height Adjustability
Adjustable Height
Minimum Adjustable Height
30 in
Overall Depth
30 in
Number of Height Positions
5
Back Stop Height
1 in
Work Surface Width
72 in

Details

Number of Drawers
0
Number of Legs
2
Foot Type
Glide
Frame Construction
Welded and Bolted
Frame Material
Carbon Steel
Top Metal Material Gauge
14 ga
Included Components
Lower Shelf
Features
Reinforced Top
Number of Cabinets
0
Number of Shelves
1
Includes
(4) Glides, Adjustable Height Legs, Frame, Hardware
Edge Shape
Square
Assembly
Partially Assembled
Standards
ANSI, BIFMA, DIN, GSA
Product Type
Industrial Workbench
Brake Type
None
Frame Metal Material Gauge
14 ga
Lock Type
No Lock
Overall Load Capacity
1,200 lb
Portability
Stationary
Number of Outlets
0
Item
Industrial Workbench
Color
Gray
Number of Knockouts
0
Frame Material Finish
Powder Coated
Leg Type
Straight Leg
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Water-Resistant
Series
Roosevelt
Top Material
Steel
Top Material Finish
Powder Coated
Number of Work Surface Tops
1
Maximum Shelf Load Capacity
150 lb

Description

Industrial Workbench, Height Adjustability Adjustable Height, Top Material Steel, Assembly Partially Assembled, Color Gray, Frame Material Carbon Steel, Leg Type Straight Leg, Maximum Adjustable Height 36 in, Minimum Adjustable Height 30 in, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 0, Included Components Lower Shelf, Number of Outlets 0, Number of Shelves 1, Overall Depth 30 in, Overall Fixed Height Not Applicable, Overall Load Capacity 1,200 lb, Overall Width 72 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.