Shop BENCHPRO

Painted Steel Top Workbench

  • Mfr # RMB3660-14

  • Zoro # G823437172


product price:  $552.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
60 in
Number of Cabinets
0
Number of Work Surface Tops
1
Edge Shape
Square
Number of Shelves
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RMB3660-14
Zoro #
G823437172
UPC #
840093890504
Country of Origin
Mexico

Dimensions

Overall Width
60 in
Work Surface Depth
36 in
Top Thickness
1 1/4 in
Height Adjustability
Adjustable Height
Overall Depth
36 in
Height Adjustment Mechanism
Bolt
Minimum Adjustable Height
30 in
Height Adjustment Increments
2 in
Work Surface Width
60 in
Back Stop Height
1 in
Number of Height Positions
5
Maximum Adjustable Height
36 in

Details

Number of Cabinets
0
Number of Work Surface Tops
1
Edge Shape
Square
Number of Shelves
1
Number of Legs
2
Brake Type
None
Frame Construction
Welded and Bolted
Product Type
Industrial Workbench
Color
Gray
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Water-Resistant
Frame Material Finish
Powder Coated
Features
Reinforced Top
Foot Type
Glide
Top Material Finish
Powder Coated
Number of Knockouts
0
Top Material
Steel
Overall Load Capacity
1,200 lb
Frame Material
Carbon Steel
Maximum Shelf Load Capacity
150 lb
Portability
Stationary
Lock Type
No Lock
Frame Metal Material Gauge
14 ga
Leg Type
Straight Leg
Series
Roosevelt
Top Metal Material Gauge
14 ga
Included Components
Lower Shelf
Item
Industrial Workbench
Number of Outlets
0
Assembly
Partially Assembled
Number of Drawers
0
Includes
(4) Glides, Adjustable Height Legs, Frame, Hardware
Standards
ANSI, BIFMA, DIN, GSA

Description

Industrial Workbench, Height Adjustability Adjustable Height, Top Material Steel, Assembly Partially Assembled, Color Gray, Frame Material Carbon Steel, Leg Type Straight Leg, Maximum Adjustable Height 36 in, Minimum Adjustable Height 30 in, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 0, Included Components Lower Shelf, Number of Outlets 0, Number of Shelves 1, Overall Depth 36 in, Overall Fixed Height Not Applicable, Overall Load Capacity 1,200 lb, Overall Width 60 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.