Shop BENCHPRO
See all product information
Create Account
Paper Cutter
Mfr # PC60
Zoro # G823437417
product price:Â $375.99
/ea
Free Shipping & Returns
Key Features
Cutting Length
36 in
Cutter Base Material
Metal
Blade Material
Stainless Steel
Width
60 in
Classification
Professional
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PC60
- Zoro #
- G823437417
- UPC #
- 840093890030
- Country of Origin
- Mexico
Dimensions
- Cutting Length
- 36 in
- Width
- 60 in
- Length
- 60 in
Details
- Cutter Base Material
- Metal
- Blade Material
- Stainless Steel
- Classification
- Professional
- Item
- Rolling Blade Paper Cutter
Description
Rolling Blade Paper Cutter, Cutting Length 36 in, Length 60 in, Width 60 in, Cutter Base Material Metal, Blade Material Stainless Steel, Classification Professional
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.