Shop BENCHPRO
See all product information
Create Account
Paper Cutter
Mfr # PC48
Zoro # G223437260
product price:Â $315.99
/ea
Free Shipping & Returns
Key Features
Cutting Length
48 in
Classification
Professional
Cutter Base Material
Metal
Blade Material
Stainless Steel
Length
48 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PC48
- Zoro #
- G223437260
- UPC #
- 840093890023
- Country of Origin
- Mexico
Dimensions
- Cutting Length
- 48 in
- Length
- 48 in
- Width
- 48 in
Details
- Item
- Rolling Blade Paper Cutter
- Classification
- Professional
- Cutter Base Material
- Metal
- Blade Material
- Stainless Steel
Description
Rolling Blade Paper Cutter, Cutting Length 48 in, Length 48 in, Width 48 in, Cutter Base Material Metal, Blade Material Stainless Steel, Classification Professional
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.