Pegboard, 14 in H, Bl, 60 in W, Steel
- Mfr # PB60
- Zoro # G7695861
product price:Â
$
77.65
/ea
Key Features
Width
60 in
Height
14 in
Green Environmental Attribute
Minimum 70% Post-Consumer Recycled Content
Color
Blue
Finish
Powder Coated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PB60
- Zoro #
- G7695861
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Width
- 60 in
- Height
- 14 in
- Depth
- 2 in
- Overall Height
- 14 in
- Overall Depth
- 2 in
- Overall Width
- 60 in
- For Work Station Width
- 60 in
Description
Pegboard, Product Type Pegboard, Color Blue, Frame Material Steel, Includes Mounting Hardware Yes, Mount Type Bolts, Overall Depth 2 in, Overall Width 60 in, Adjustability Adjustable Height, Assembly Fully Assembled
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.