ShelfRiser, Steel, Blk, 48"W

  • Mfr # HWB-BR-48ME
  • Zoro # G9399406
product price: 
$
88.19
/ea

Key Features

For Use With
Workbenches
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Green Certification or Other Recognition
GREENGUARD(R) Certified
Finish
Powder Coated
Assembly
Unassembled
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
HWB-BR-48ME
Zoro #
G9399406
UPC #
192109037381
Country of Origin
United States

Dimensions

Height
12 in
Depth
10 in
Width
48 in
Overall Fixed Height
12 in
For Work Station Width
48 in
Height Adjustability
Fixed Height
Overall Width
48 in
Overall Depth
10 in
For Top Width
48 in

Details

For Use With
Workbenches
Item
Shelf Riser
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Green Certification or Other Recognition
GREENGUARD(R) Certified
Finish
Powder Coated
Assembly
Unassembled
Load Capacity
200 lb
Color
Black
Material
Steel
Includes
(2) End Supports
Standards
GREENGUARD(R) Certified
Number of Knockouts
0
Overall Load Capacity
200 lb
Includes Mounting Hardware
Yes
Mount Type
Bolts
Frame Material
Steel
Number of Outlets
0
Top Material
Steel
Riser Type
Non-Electrical Riser
Metal Material Gauge
12 ga
Frame Material Finish
Powder Coated
Number of Shelves
1
Compatible with Manufacturer Part Number
HWB4830E, HWB4830M, HWB4830S
Compatible Brand
Hallowell
Compatible with Series
HWB
Product Type
Riser
Compatible Series
HWB
Wire Color
Black
Compatible Product Type
Workbenches

Description

Shelf Riser, Height Adjustability Fixed Height, Riser Type Non-Electrical Riser, Top Material Steel, Color Black, Frame Material Steel, Frame Material Finish Powder Coated, Includes Mounting Hardware Yes, Maximum Adjustable Height Not Applicable, Metal Material Gauge 12 ga, Minimum Adjustable Height Not Applicable, Mount Type Bolts, Number of Knockouts 0, Number of Outlets 0, Number of Shelves 1, Overall Depth 10 in, Overall Fixed Height 12 in, Overall Load Capacity 200 lb, Overall Width 48 in

Ratings & reviews