Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pegboard Backwall, 50 W x 2 D x 16 H, Gray

  • Mfr # PB48

  • Zoro # G7695843


product price: $72.65
/ea

Key Features

Depth
2 in
Width
48 in
Finish
Powder Coated
Color
Gray
Height
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PB48
Zoro #
G7695843
UPC #
-
Country of Origin
Mexico

Dimensions

Depth
2 in
Width
48 in
Height
14 in
Overall Depth
2 in
Overall Height
14 in
Overall Width
48 in

Details

Item
Pegboard Backwall
Finish
Powder Coated
Color
Gray
Green Environmental Attribute
Product Contains a Minimum of 90% Post-Consumer Recycled Content
Material
Steel
Assembly
Fully Assembled
Product Type
Pegboard
Compatible with Series
BenchPro
Adjustability
Adjustable Height
Frame Material Finish
Powder Coated
Mount Type
Bolts
Includes Mounting Hardware
Yes
Frame Material
Steel
Metal Material Gauge
18 ga
Compatible with Manufacturer Part Number
AED3048, AEF3048, AEN3048, AEW3048, AMD3048, AMF3048, AMN3048, AMW3048, HD3048, HF3048, HN3048, HW3048, KD3048, KD3048+LP, KF3048, KF3048+LP, KN3048, KN3048+LP, KW3048, KW3048+LP
Peg Hole Spacing
1 in
Number of Mounting Holes
14
Compatible Grainger Part Number
12V437, 12V446, 12V455, 12V464, 12V473, 12V482, 12V491, 12V501, 12V510, 12V519, 12V528, 12V537, 13E246, 13E253, 13E260, 13E267, 13E274, 13E281, 13E288, 13E295, 13E303, 13E312, 13E321, 13E330

Description

Pegboard Backwall, Product Type Pegboard, Color Gray, Frame Material Steel, Includes Mounting Hardware Yes, Mount Type Bolts, Overall Depth 2 in, Overall Width 48 in, Adjustability Adjustable Height, Assembly Fully Assembled, Compatible with Manufacturer Part Number AED3048, AEF3048, AEN3048, AEW3048, AMD3048, AMF3048, AMN3048, AMW3048, HD3048, HF3048, HN3048, HW3048, KD3048, KD3048+LP, KF3048, KF3048+LP, KN3048, KN3048+LP, KW3048, KW3048+LP, Overall Height 14 in, Metal Material Gauge 18 ga

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.