Shop BENCHPRO
See all product information
Create Account
Pegboard Backwall
Mfr # PB36-BK
Zoro # G023435220
product price:Â
$
76.45
/ea
Key Features
Compatible with Manufacturer Part Number
AED3048, AEF3048, AEN3048, AEW3048, AMD3048, AMF3048, AMN3048, AMW3048, HD3048, HF3048, HN3048, HW3048, KD3048, KD3048+LP, KF3048, KF3048+LP, KN3048, KN3048+LP, KW3048, KW3048+LP
Metal Material Gauge
18 ga
Color
Black
Peg Hole Spacing
1 in
Number of Mounting Holes
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PB36-BK
- Zoro #
- G023435220
- UPC #
- 840093889324
- Country of Origin
- Mexico
Dimensions
- For Work Station Width
- 36 in
- Overall Width
- 34 in
- Overall Depth
- 2 in
- Overall Height
- 14 in
Details
- Compatible with Manufacturer Part Number
- AED3048, AEF3048, AEN3048, AEW3048, AMD3048, AMF3048, AMN3048, AMW3048, HD3048, HF3048, HN3048, HW3048, KD3048, KD3048+LP, KF3048, KF3048+LP, KN3048, KN3048+LP, KW3048, KW3048+LP
- Metal Material Gauge
- 18 ga
- Color
- Black
- Peg Hole Spacing
- 1 in
- Number of Mounting Holes
- 4
- Compatible Brand
- BenchPro
- Product Type
- Pegboard
- Frame Material
- Steel
- Mount Type
- Upright
- Frame Material Finish
- Powder Coated
- Assembly
- Fully Assembled
- Compatible with Series
- Adams, Harding, Kennedy, Roosevelt
- Item
- Pegboard
- Adjustability
- Adjustable Height
Description
Pegboard, Product Type Pegboard, Color Black, Frame Material Steel, Includes Mounting Hardware Yes, Mount Type Upright, Overall Depth 2 in, Overall Width 34 in, Adjustability Adjustable Height, Assembly Fully Assembled, Compatible with Manufacturer Part Number AED3048, AEF3048, AEN3048, AEW3048, AMD3048, AMF3048, AMN3048, AMW3048, HD3048, HF3048, HN3048, HW3048, KD3048, KD3048+LP, KF3048, KF3048+LP, KN3048, KN3048+LP, KW3048, KW3048+LP, Overall Height 14 in, Metal Material Gauge 18 ga
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.