Shop BENCHPRO
See all product information
Create Account
Pegboard Backwall
Mfr # PB36-BL
Zoro # G423434991
product price:Â
$
76.45
/ea
Key Features
Frame Material Finish
Powder Coated
Overall Width
34 in
Compatible with Manufacturer Part Number
AED3048, AEF3048, AEN3048, AEW3048, AMD3048, AMF3048, AMN3048, AMW3048, HD3048, HF3048, HN3048, HW3048, KD3048, KD3048+LP, KF3048, KF3048+LP, KN3048, KN3048+LP, KW3048, KW3048+LP
Mount Type
Upright
Overall Depth
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PB36-BL
- Zoro #
- G423434991
- UPC #
- 840093889317
- Country of Origin
- Mexico
Dimensions
- Overall Width
- 34 in
- Overall Depth
- 2 in
- For Work Station Width
- 36 in
- Overall Height
- 14 in
Details
- Frame Material Finish
- Powder Coated
- Compatible with Manufacturer Part Number
- AED3048, AEF3048, AEN3048, AEW3048, AMD3048, AMF3048, AMN3048, AMW3048, HD3048, HF3048, HN3048, HW3048, KD3048, KD3048+LP, KF3048, KF3048+LP, KN3048, KN3048+LP, KW3048, KW3048+LP
- Mount Type
- Upright
- Frame Material
- Steel
- Metal Material Gauge
- 18 ga
- Color
- Blue
- Number of Mounting Holes
- 4
- Compatible with Series
- Adams, Harding, Kennedy, Roosevelt
- Assembly
- Fully Assembled
- Product Type
- Pegboard
- Compatible Brand
- BenchPro
- Item
- Pegboard
- Peg Hole Spacing
- 1 in
- Adjustability
- Adjustable Height
Description
Pegboard, Product Type Pegboard, Color Blue, Frame Material Steel, Includes Mounting Hardware Yes, Mount Type Upright, Overall Depth 2 in, Overall Width 34 in, Adjustability Adjustable Height, Assembly Fully Assembled, Compatible with Manufacturer Part Number AED3048, AEF3048, AEN3048, AEW3048, AMD3048, AMF3048, AMN3048, AMW3048, HD3048, HF3048, HN3048, HW3048, KD3048, KD3048+LP, KF3048, KF3048+LP, KN3048, KN3048+LP, KW3048, KW3048+LP, Overall Height 14 in, Metal Material Gauge 18 ga
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.