Shop BENCHPRO

Phenolioc Resin Top Workbench

  • Mfr # CZ3060

  • Zoro # G923437119


product price:  $981.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Frame Material Finish
Powder Coated
Includes
(4) Glides, Frame, Hardware
Number of Work Surface Tops
1
Edge Shape
Square
Number of Knockouts
0
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CZ3060
Zoro #
G923437119
UPC #
840093822086
Country of Origin
Mexico

Dimensions

Overall Depth
30 in
Height Adjustability
Adjustable Height
Top Thickness
3/4 in
Work Surface Width
60 in
Number of Height Positions
5
Height Adjustment Increments
2 in
Work Surface Depth
30 in
Maximum Adjustable Height
36 in
Minimum Adjustable Height
30 in
Overall Width
60 in
Height Adjustment Mechanism
Bolt

Details

Frame Material Finish
Powder Coated
Includes
(4) Glides, Frame, Hardware
Number of Work Surface Tops
1
Edge Shape
Square
Number of Knockouts
0
Top Material Finish
Unfinished
Frame Metal Material Gauge
16 ga
Item
Industrial Workbench
Assembly
Partially Assembled
Color
Blue
Series
Cleveland
Number of Drawers
0
Number of Legs
2
Leg Type
Straight Leg
Portability
Stationary
Features
Anti-Microbial
Brake Type
None
Top Material
Epoxy Resin
Product Type
Industrial Workbench
Foot Type
Glide
Lock Type
No Lock
Overall Load Capacity
2,000 lb
Frame Construction
Welded and Bolted
Resistance Properties
Chemical-Resistant, Moisture-Resistant
Frame Material
Steel
Number of Outlets
0
Standards
ANSI, BIFMA, DIN, GSA
Number of Shelves
0
Number of Cabinets
0

Description

Industrial Workbench, Height Adjustability Adjustable Height, Top Material Epoxy Resin, Assembly Partially Assembled, Color Blue, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height 36 in, Minimum Adjustable Height 30 in, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 0, Number of Outlets 0, Number of Shelves 0, Overall Depth 30 in, Overall Fixed Height Not Applicable, Overall Load Capacity 2,000 lb, Overall Width 60 in, Portability Stationary

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.