Platform Truck, 1200 lbs Cap., 5 In Casters, 24 In D x 36 In W, Beige

  • Mfr # PC2436

  • Zoro # G315874478


product price: $197.99
/ea
Free Shipping & Returns

Key Features

Platform Width
36 in
Platform Length
24 in
Handle Type
Removable
Finish
Powder Coated
Caster Configuration
(2) Swivel, (2) Rigid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PC2436
Zoro #
G315874478
UPC #
-
Country of Origin
Mexico

Dimensions

Platform Width
36 in
Platform Length
24 in
Wheel Diameter
5 in

Details

Item
Platform Truck
Handle Type
Removable
Finish
Powder Coated
Caster Configuration
(2) Swivel, (2) Rigid
Color
Beige
Load Capacity
1200 lbs
Deck Material
Steel
Wheel Type
Urethane

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.