Shop BENCHPRO
See all product information
Create Account
Platform Truck, 1200 lbs Cap., 5 In Casters, 24 In D x 48 In W, Blue
- Mfr # PC2448
- Zoro # G515874476
product price:Â
$
208.99
/ea
Free Shipping & Returns
Key Features
Color
Blue
Load Capacity
1200 lbs
Wheel Type
Urethane
Wheel Diameter
5 in
Handle Type
Removable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PC2448
- Zoro #
- G515874476
- UPC #
- -
- Country of Origin
- Mexico
- Color
- Blue
- Load Capacity
- 1200 lbs
- Item
- Platform Truck
- Wheel Type
- Urethane
- Handle Type
- Removable
- Finish
- Powder Coated
- Deck Material
- Steel
- Caster Configuration
- (2) Swivel, (2) Rigid
Dimensions
- Wheel Diameter
- 5 in
- Platform Length
- 24 in
- Platform Width
- 48 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.