5000 lb. Self Dumping Hopper, Orange

  • Mfr # 7577-ORG
  • Zoro # G0453446
product price: 
$
1,378.99
/ea
Additional $275.00 delivery surcharge applies per item.
See details

Key Features

Outside Length
58.75 in
Color
Orange
Load Capacity
5000 lb
Platform Length
58 in
Overall Width
39-3/4"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7577-ORG
Zoro #
G0453446
UPC #
-
Country of Origin
United States
Color
Orange
Load Capacity
5000 lb
Item
Self Dumping Hopper
Volume Capacity
3/4 cu. yd.
Hopper Material
Steel
Dump Angle
39 Degrees
Color - Hoppers and Cube Trucks
Orange
Load Capacity - Hoppers and Cube Trucks
5,000 lb
Finish
Enamel
Cubic Foot Capacity
20.4 cu ft.
Hopper Release
Front Release
Container Material - Hoppers and Cube Trucks
Heavy Steel
Hopper Type
Forklift Capable Medium Duty
Cubic Yard Capacity
0.75 cu yd
Hopper Base
Standard
Frame Material
Steel
Hopper Profile
Standard
Mobility Type
Fork Pockets
Capacity - Cubic Yard
3/4 cu yd
Frame Gauge
7 ga
Capacity - Cubic Foot
20 3/8 cu ft
Load Capacity - Maximum
6,000 lb
Included Casters
Casters Not Included
Hopper Release Type
Lever
Wire Color
Orange

Dimensions

Outside Length
58.75 in
Platform Length
58 in
Overall Width
39-3/4"
Fork Pocket Height
3 in
Overall Length
58-3/4"
Fork Pocket Width
28-1/2 in
Overall Height
36-1/2"
Fork Pocket Depth
50 in
Lip Height
33-1/2 in
Wire Rope Length
58 3/4 in
Length
58 3/4 in

Description

Self Dumping Hopper, Included Casters Casters Not Included, Product Type Self-Dumping Hopper, Hopper Profile Standard, Load Capacity - Maximum 6,000 lb, Mobility Type Fork Pockets, Hopper Material Steel, Capacity - Cubic Foot 20 3/8 cu ft, Capacity - Cubic Yard 3/4 cu yd, Overall Height 36 1/2 in, Overall Length 58 3/4 in, Overall Width 39 3/4 in, Frame Gauge 7 ga, Hopper Release Type Lever, Caster Dia. Not Applicable, Caster Configuration Not Applicable, Caster Material Not Applicable

Ratings & reviews