
Platform Truck, 1200 lbs Cap., 5 In Casters, 24 In D x 48 In W, Gray
Mfr # PC2448
Zoro # G815874473
product price: $208.99
/ea
Free Shipping & Returns
Key Features
Deck Material
Steel
Handle Type
Removable
Wheel Diameter
5 in
Finish
Powder Coated
Wheel Type
Urethane
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PC2448
Zoro #
G815874473
UPC #
-
Country of Origin
Mexico
Dimensions
Wheel Diameter
5 in
Platform Length
24 in
Platform Width
48 in
Details
Deck Material
Steel
Item
Platform Truck
Handle Type
Removable
Finish
Powder Coated
Wheel Type
Urethane
Load Capacity
1200 lbs
Caster Configuration
(2) Swivel, (2) Rigid
Color
Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.