
Platform Truck, 1200 lbs Cap., 5 In Casters, 30 In D x 36 In W, Beige
Mfr # PC3036
Zoro # G115874456
product price: $217.99
/ea
Free Shipping & Returns
Key Features
Wheel Type
Urethane
Load Capacity
1200 lbs
Caster Configuration
(2) Swivel, (2) Rigid
Handle Type
Removable
Color
Beige
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PC3036
Zoro #
G115874456
UPC #
-
Country of Origin
Mexico
Dimensions
Platform Width
36 in
Wheel Diameter
5 in
Platform Length
30 in
Details
Wheel Type
Urethane
Item
Platform Truck
Load Capacity
1200 lbs
Caster Configuration
(2) Swivel, (2) Rigid
Handle Type
Removable
Color
Beige
Deck Material
Steel
Finish
Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.