
Platform Truck, 1200 lbs Cap., 5 In Casters, 30 In D x 60 In W, Beige
Mfr # PC3060
Zoro # G515874438
product price: $348.99
/eaKey Features
Finish
Powder Coated
Platform Width
60 in
Platform Length
30 in
Deck Material
Steel
Wheel Type
Urethane
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PC3060
Zoro #
G515874438
UPC #
-
Country of Origin
Mexico
Dimensions
Platform Width
60 in
Platform Length
30 in
Wheel Diameter
5 in
Details
Finish
Powder Coated
Deck Material
Steel
Wheel Type
Urethane
Handle Type
Removable
Load Capacity
1200 lbs
Color
Beige
Caster Configuration
(2) Swivel, (2) Rigid
Item
Platform Truck
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.